- 35 mm Shaft Diameter
- 156 mm Housing Length
- Cast Iron Housing Material
| Overall Width | 45.4 mm |
| Bolt Size | M12 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 14 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 14 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Collar O.D. | 64 mm |
| Duty | Normal-Duty |
| Length Through Bore | 43.9 mm |
| Bolt Circle Dia. | 130.2 mm |
| Bolt Hole Spacing | 130.2 mm |
| Housing Length | 156 mm |
| Temperature Range [Max] | 212 °F |
| Housing Width | 34 mm |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Min] | 5 °F |
| Shaft Dia. | 35 mm |
| Duty Series | Normal |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Housing Height | 95 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Weight | 3.02 LB |
| EAN or UPC | 808250141661 |

