AMI Bearings Inc.
UEFT206NP
UEFT200NP Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101509046
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 30 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Flange Thickness | 13 mm |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Flange Style | 2-Bolt |
| Housing Width | 30 mm |
| Housing Length | 141 mm |
| Bolt Circle Dia. | 116.7 mm |
| Bolt Size | M10 |
| Housing Material | Nickel Plated |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Length Through Bore | 39.8 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Housing Height | 83 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Collar O.D. | 55.5 mm |
| Bolt Hole Spacing | 116.7 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Duty | Normal-Duty |
| Shaft Dia. | 30 mm |
| Bolt Hole Size | 12.5 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Overall Width | 40.1 mm |
| Weight | 2.06 LB |
| EAN or UPC | 808250156160 |
