AMI Bearings Inc.
UEFT205-14NP
UEFT200NP Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101527575
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 7/8" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Shaft Dia. | 0.875 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing | 3 57/64 in |
| Bolt Hole Size | 1/2 in |
| Housing Material | Nickel Plated |
| Housing Width | 1 1/16 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.53125 in |
| Collar O.D. | 1 15/16 in |
| Length Through Bore | 1.40625 in |
| Bearing Design | Non-Expansion |
| Housing Length | 4 7/8 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| End Type | Open End |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 212 °F |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Height | 2 3/4 in |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 3 57/64 in |
| Bolt Size | 7/16 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 5 °F |
| Overall Width | 1.401 in |
| Weight | 1.52 LB |
| EAN or UPC | 808250128969 |
