AMI Bearings Inc.
UEFPL207-20W
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101506574
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1 1/4" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Overall Width | 1.787 in |
| End Type | Open End |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Material | Thermoplastic (White) |
| Lubrication | Relubricatable |
| Bolt Hole Size | 1/2 in |
| Housing Width | 1 5/16 in |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Spacing | 3 5/8 in |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Housing Length | 4 5/8 in |
| Flange Thickness | 19/32 in |
| Style | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Housing Height | 4 5/8 in |
| Length Through Bore | 1.71875 in |
| Collar O.D. | 2 17/32 in |
| Shaft Dia. | 1.25 in |
| Bolt Circle Dia. | 5.127 in |
| Color | White |
| Weight | 1.98 LB |
| EAN or UPC | 808250188260 |
