AMI Bearings Inc.
UEFPL205-16W
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101527572
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Bearing Type | Ball Bearing |
| Collar O.D. | 1 15/16 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Length | 3 3/4 in |
| Shaft Dia. | 1 in |
| Flange Thickness | 0.53125 in |
| Length Through Bore | 1.40625 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 7/16 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Material | Thermoplastic (White) |
| Style | 4-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Bolt Circle Dia. | 3.889 in |
| Inch/Metric | Inch |
| Color | White |
| End Type | Open End |
| Duty | Normal-Duty |
| Overall Width | 1.461 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Housing Height | 3 3/4 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 2 3/4 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Housing Width | 1 3/16 in |
| Weight | 0.9 LB |
| EAN or UPC | 808250141746 |
