AMI Bearings Inc.
UEFPL204B
UEFPL200 Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101523718
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 20 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 13 mm |
| Housing Length | 86 mm |
| Bolt Circle Dia. | 90.5 mm |
| Duty | Normal-Duty |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Housing Material | Thermoplastic (Black) |
| Bolt Hole Size | 11 mm |
| Style | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Length Through Bore | 33 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing | 64 mm |
| Collar O.D. | 43.8 mm |
| Bolt Size | M10 |
| Housing Height | 86 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Width | 28 mm |
| Lubrication | Relubricatable |
| Color | Black |
| Overall Width | 35.3 mm |
| Weight | 0.78 LB |
| EAN or UPC | 808250136261 |
