- 60 mm Shaft Diameter
- 250 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Overall Width | 70.2 mm |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing | 202 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 23 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Length | 250 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 66.6 mm |
| Bolt Size | M22 |
| Flange Thickness | 20 mm |
| Housing Height | 140 mm |
| Housing Width | 48 mm |
| Shaft Dia. | 60 mm |
| Weight | 9.48 LB |
| EAN or UPC | 808250214082 |

