- 50 mm Shaft Diameter
- 184 mm Housing Length
- 55.6 mm Overall Width
- 18 mm Flange Thickness
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M10 |
| Overall Width | 55.6 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Center Line to Bolt Holes | 68 mm |
| Locking Style | Accu-Loc® |
| Housing Length | 184 mm |
| Short Bolt Hole Spacing | 46 mm |
| Bolt Hole Spacing | 58 mm |
| Housing Width | 40 mm |
| Duty Series | Normal |
| Flange Thickness | 18 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 12 mm |
| Shaft Dia. | 50 mm |
| Weight | 5.44 LB |
| EAN or UPC | 808250194537 |

