- 40 mm Shaft Diameter
- 164 mm Housing Length
- 52.2 mm Overall Width
- 16 mm Flange Thickness
| Housing Length | 164 mm |
| Flange Thickness | 16 mm |
| Overall Width | 52.2 mm |
| Locking Style | Accu-Loc® |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Bolt Hole Size | 12 mm |
| Short Bolt Hole Spacing | 41 mm |
| Center Line to Bolt Holes | 60 mm |
| Housing Width | 36 mm |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 50 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.86 LB |
| EAN or UPC | 808250166398 |

