- 35 mm Shaft Diameter
- 144 mm Housing Length
- 45.4 mm Overall Width
- 15 mm Flange Thickness
| Overall Width | 45.4 mm |
| Shaft Dia. | 35 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Bolt Size | M8 |
| Bolt Hole Size | 10 mm |
| Center Line to Bolt Holes | 55 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Housing Width | 34 mm |
| Flange Thickness | 15 mm |
| Short Bolt Hole Spacing | 32 mm |
| Housing Length | 144 mm |
| Bolt Hole Spacing | 46 mm |
| Duty Series | Normal |
| Weight | 3.04 LB |
| EAN or UPC | 808250161485 |

