
- 30 mm Shaft Diameter
- 130 mm Housing Length
- 41.9 mm Overall Width
- 13 mm Flange Thickness
Housing Material | Cast Iron |
Bolt Hole Size | 10 mm |
Shaft Dia. | 30 mm |
Bolt Hole Spacing | 40 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Flange Thickness | 13 mm |
Housing Length | 130 mm |
Housing Width | 31 mm |
Center Line to Bolt Holes | 50 mm |
Bolt Size | M8 |
Duty Series | Normal |
Relubricatable | Yes |
Overall Width | 41.9 mm |
Insert Material | AISI 52100 Steel |
Short Bolt Hole Spacing | 29 mm |
Weight | 2.1 LB |
EAN or UPC | 808250141012 |
