- 55 mm Shaft Diameter
- Cast Iron Housing Material
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Pilot Diameter | 114.3 mm |
| Overall Width | 56.6 mm |
| Housing Length | 162 mm |
| Relubricatable | Yes |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing | 96.5 mm |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Housing Width | 41 mm |
| Bolt Size | M12 |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Pilot Depth | 15.9 mm |
| Length Through Bore | 56.6 mm |
| Bolt Hole Size | 14 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Metric |
| Locking Style | Accu-Loc® |
| Bearing Design | Non-Expansion |
| Housing Height | 162 mm |
| Lubrication | Relubricatable |
| Collar O.D. | 92.1 mm |
| Flange Thickness | 11 mm |
| Flange Style | 4-Bolt |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Temperature Range [Min] | 5 °F |
| Bolt Circle Dia. | 136.5 mm |
| Weight | 6.46 LB |
| EAN or UPC | 808250223244 |

