AMI Bearings Inc.
UEFBL206-20B
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101524456
- 3-Bolt Flange Bracket for 1 1/4" Shaft
- Corrosion-Resistant Duty
- Thermoplastic (Black) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
| Housing Material | Thermoplastic (Black) |
| Bolt Size | 5/16 in |
| Color | Black |
| Length Through Bore | 1.46875 in |
| Overall Width | 1.567 in |
| Bolt Hole Size | 25/64 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Collar O.D. | 2 3/16 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| End Type | Open End |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 1 1/4 in |
| Housing Height | 3 1/4 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Long Bolt Hole Spacing | 1 7/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Bracket Length | 3 1/4 in |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 3/8 in |
| Center Line to Bolt Holes | 2 1/16 in |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Housing Length | 5 3/8 in |
| Shaft Dia. | 1.25 in |
| Weight | 1.18 LB |
| EAN or UPC | 808250195336 |
