AMI Bearings Inc.
UEFBL205B
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101524591
- 3-Bolt Flange Bracket for 25 mm Shaft
- Corrosion-Resistant Duty
- Thermoplastic (Black) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
| Temperature Range [Min] | 5 °F |
| Housing Length | 123.8 mm |
| Short Bolt Hole Spacing | 28.6 mm |
| Housing Width | 28.2 mm |
| Long Bolt Hole Spacing | 41.3 mm |
| Center Line to Bolt Holes | 46 mm |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| End Type | Open End |
| Overall Width | 37.8 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 68.8 mm |
| Bolt Size | M8 |
| Color | Black |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 25 mm |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Housing Material | Thermoplastic (Black) |
| Collar O.D. | 49 mm |
| Length Through Bore | 35.4 mm |
| Bolt Hole Size | 10 mm |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Bracket Length | 68.8 mm |
| Flange Thickness | 9.5 mm |
| Weight | 0.85 LB |
| EAN or UPC | 808250169320 |
