AMI Bearings Inc.
UEFBL205-14B
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101508648
- 3-Bolt Flange Bracket for 7/8" Shaft
- Corrosion-Resistant Duty
- Thermoplastic (Black) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
| Flange Thickness | 3/8 in |
| Collar O.D. | 1 15/16 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Temperature Range [Min] | 5 °F |
| Bolt Size | 5/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.875 in |
| Temperature Range [Max] | 212 °F |
| Housing Height | 2 45/64 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Length | 4 7/8 in |
| Long Bolt Hole Spacing | 1 5/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| End Type | Open End |
| Lubrication | Relubricatable |
| Length Through Bore | 1.40625 in |
| Housing Width | 1 7/64 in |
| Inch/Metric | Inch |
| Housing Material | Thermoplastic (Black) |
| Short Bolt Hole Spacing | 1 1/8 in |
| Center Line to Bolt Holes | 1 13/16 in |
| Bracket Length | 2 45/64 in |
| Bolt Hole Size | 25/64 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Overall Width | 1.394 in |
| Color | Black |
| Weight | 0.9 LB |
| EAN or UPC | 808250169740 |
