AMI Bearings Inc.
UEFBL204B
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101514631
- 3-Bolt Flange Bracket for 20 mm Shaft
- Corrosion-Resistant Duty
- Thermoplastic (Black) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
| Flange Thickness | 7.9 mm |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Color | Black |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bearing Type | Ball Bearing |
| Overall Width | 36.2 mm |
| Collar O.D. | 43.8 mm |
| Seal Type | Contact Seals |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Housing Width | 25.4 mm |
| Short Bolt Hole Spacing | 22.2 mm |
| Bolt Size | M8 |
| Bracket Length | 60.3 mm |
| End Type | Open End |
| Center Line to Bolt Holes | 42.9 mm |
| Lubrication | Relubricatable |
| Long Bolt Hole Spacing | 38.1 mm |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Housing Height | 60.3 mm |
| Temperature Range [Max] | 212 °F |
| Housing Length | 109.5 mm |
| Bolt Hole Size | 10 mm |
| Length Through Bore | 33 mm |
| Housing Material | Thermoplastic (Black) |
| Temperature Range [Min] | 5 °F |
| Weight | 0.68 LB |
| EAN or UPC | 808250143832 |
