AMI Bearings Inc.
UEFBL204-12B
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101506988
- 3-Bolt Flange Bracket for 3/4" Shaft
- Corrosion-Resistant Duty
- Thermoplastic (Black) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
| Inch/Metric | Inch |
| Housing Height | 2 3/8 in |
| Length Through Bore | 1.3125 in |
| Bearing Type | Ball Bearing |
| Housing Length | 4 5/16 in |
| Housing Width | 1 in |
| Bolt Size | 5/16 in |
| Bolt Hole Size | 25/64 in |
| Seal Type | Contact Seals |
| Bracket Length | 2 3/8 in |
| Color | Black |
| Collar O.D. | 1 23/32 in |
| End Type | Open End |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Long Bolt Hole Spacing | 1 1/2 in |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Temperature Range [Min] | 5 °F |
| Housing Material | Thermoplastic (Black) |
| Short Bolt Hole Spacing | 7/8 in |
| Shaft Dia. | 0.75 in |
| Lubrication | Relubricatable |
| Flange Thickness | 5/16 in |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Center Line to Bolt Holes | 1 11/16 in |
| Overall Width | 1.299 in |
| Weight | 0.7 LB |
| EAN or UPC | 808250144501 |
