- 1 11/16 in Shaft Diameter
- 6 27/32 in Housing Length
- 2.087 in Overall Width
- 23/32 in Flange Thickness
| Bracket Length | 3 5/32 in |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1 11/16 in |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bolt Hole Size | 15/32 in |
| Seal Type | Contact Seals |
| Housing Width | 1 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Flange Thickness | 23/32 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing | 2 1/8 in |
| Temperature Range [Max] | 212 °F |
| Duty Series | Normal |
| Collar O.D. | 2 29/32 in |
| Bolt Size | 7/16 in |
| Housing Material | Cast Iron |
| Overall Width | 2.087 in |
| Housing Length | 6 27/32 in |
| Long Bolt Hole Spacing | 2 1/8 in |
| Inch/Metric | Inch |
| Short Bolt Hole Spacing | 1 11/16 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Length Through Bore | 1.96875 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Center Line to Bolt Holes | 2 9/16 in |
| Housing Height | 4 3/16 in |
| Weight | 4.74 LB |
| EAN or UPC | 808250175475 |

