- 15/16 in Shaft Diameter
- 4 3/4 in Housing Length
- 1.487 in Overall Width
- 1/2 in Flange Thickness
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 15/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Length | 4 3/4 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Housing Height | 2 3/4 in |
| Inch/Metric | Inch |
| Locking Style | Accu-Loc® |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 5 °F |
| Relubricatable | Yes |
| Long Bolt Hole Spacing | 1 5/8 in |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Insert Material | AISI 52100 Steel |
| Center Line to Bolt Holes | 1 13/16 in |
| Duty Series | Normal |
| Collar O.D. | 1 15/16 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Short Bolt Hole Spacing | 1 1/8 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bolt Hole Size | 25/64 in |
| Bracket Length | 2 1/2 in |
| Housing Width | 1 1/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 1 5/8 in |
| Length Through Bore | 1.40625 in |
| Overall Width | 1.487 in |
| Bolt Size | 3/8 in |
| Lubrication | Relubricatable |
| Weight | 1.8 LB |
| EAN or UPC | 808250121595 |

