- 3/4 in Shaft Diameter
- 4 1/4 in Housing Length
- 1.424 in Overall Width
- 5/16 in Flange Thickness
| Housing Height | 2 1/2 in |
| End Type | Open End |
| Duty Series | Normal |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Center Line to Bolt Holes | 1 11/16 in |
| Bolt Size | 3/8 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Long Bolt Hole Spacing | 1 1/2 in |
| Bolt Hole Spacing | 1 1/2 in |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Bearing Type | Ball Bearing |
| Housing Length | 4 1/4 in |
| Overall Width | 1.424 in |
| Lubrication | Relubricatable |
| Collar O.D. | 1 23/32 in |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bracket Length | 2 3/8 in |
| Length Through Bore | 1.3125 in |
| Housing Width | 1 in |
| Flange Thickness | 5/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 25/64 in |
| Short Bolt Hole Spacing | 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.32 LB |
| EAN or UPC | 808250117345 |

