AMI Bearings Inc.
UEF210NP
UEF200NP Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101524590
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 50 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Width | 54.6 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Height | 143 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Length | 143 mm |
| Shaft Dia. | 50 mm |
| Duty | Normal-Duty |
| Bolt Size | M14 |
| Bolt Circle Dia. | 157 mm |
| Style | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Length Through Bore | 52.6 mm |
| Housing Construction | 1 Piece |
| Housing Width | 40 mm |
| Bolt Hole Spacing | 111 mm |
| End Type | Open End |
| Bolt Hole Size | 16 mm |
| Housing Material | Nickel Plated |
| Flange Thickness | 18 mm |
| Bearing Type | Ball Bearing |
| Collar O.D. | 81 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Weight | 5.84 LB |
| EAN or UPC | 808250213900 |
