AMI Bearings Inc.
UEF208-24NP
UEF200NP Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101523066
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1 1/2" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Style | 4-Bolt Flange |
| Length Through Bore | 1.96875 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 5.657 in |
| Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Temperature Range [Min] | 5 °F |
| Collar O.D. | 2 11/16 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Housing Height | 5 1/8 in |
| Flange Thickness | 5/8 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Overall Width | 2.016 in |
| Seal Type | Contact Seals |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 1 13/32 in |
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing | 4 in |
| Inch/Metric | Inch |
| Housing Length | 5 1/8 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Weight | 4.52 LB |
| EAN or UPC | 808250186136 |
