Skip to content Skip to navigation menu
Accu-Loc Locking Flange Unit

UEF206

Accu-Loc Locking Flange Unit
Item #101504868
  • 30 mm Shaft Diameter
  • 108 mm Housing Length
  • Cast Iron Housing Material
Accu-Loc Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Shaft Diameter
  • 108 mm Housing Length
  • Cast Iron Housing Material
Bolt Hole Spacing 83 mm
Housing Length 108 mm
Mounted Unit Duty Normal-Duty
Duty Series Normal
Insert Material AISI 52100 Steel
Housing Construction 1 Piece
Bolt Size M10
Temperature Range [Max] 212 °F
Collar O.D. 55.5 mm
Shaft Dia. 30 mm
Housing Material Cast Iron
Housing Width 31 mm
Inch/Metric Metric
Style 4-Bolt Flange
Locking Style Accu-Loc®
Housing Height 108 mm
Seal Type Contact Seals
Bearing Type Ball Bearing
Locking Device ACCU-LOC® Concentric Locking Collar
Center of Bearing to Back of Inner Ring 15.9 mm
Flange Style 4-Bolt
Bolt Circle Dia. 117.4 mm
Bearing Design Non-Expansion
Overall Width 41.9 mm
Duty Normal-Duty
End Type Open End
Lubrication Relubricatable
Temperature Range [Min] 5 °F
Length Through Bore 39.8 mm
Relubricatable Yes
Bolt Hole Size 12 mm
Lubrication Fitting Tap 1/8-27 NPT
Flange Thickness 14 mm
Flange Type 4-Bolt Flange
Weight 2.64 LB
EAN or UPC 808250125937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison