AMI Bearings Inc.
UEF205NP
UEF200NP Series Normal-Duty Concentric Locking 4-Bolt Flange Unit
Item #101507289
- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 25 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Bolt Circle Dia. | 99 mm |
| Flange Style | 4-Bolt |
| Overall Width | 35.7 mm |
| Collar O.D. | 49 mm |
| Bolt Hole Size | 12 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 14 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Housing Height | 95 mm |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 70 mm |
| Housing Material | Nickel Plated |
| Temperature Range [Min] | 5 °F |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Length Through Bore | 35.4 mm |
| Housing Width | 27 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bolt Size | M10 |
| Housing Length | 95 mm |
| Weight | 1.87 LB |
| EAN or UPC | 808250128044 |
