- 55 mm Shaft Diameter
- Accu-Loc Locking Style
- 56.6 mm Length Through Bore
| Duty Series | Normal |
| Center to Base of Thread | 101.6 mm |
| Locking Style | Accu-Loc |
| Housing Length | 143 mm |
| Bearing Insert | UE211 |
| Thread Size | 1-1/4-11 |
| Housing Material | Ductile Iron |
| Insert Type | Black Oxide Coated Insert |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 56.6 mm |
| Lubrication | Relubricatable |
| Threads per Inch | 11 |
| Thread Type | JIS |
| Shaft Dia. | 55 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Hanger Type | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Housing Width | 60 mm |
| Housing No. | ECH211 |
| Housing Height | 173 mm |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Weight | 8.78 LB |
| EAN or UPC | 808250243853 |

