- 2 3/16 in Shaft Diameter
- Accu-Loc Locking Style
- 2.228 in Length Through Bore
| Center to Base of Thread | 4 in |
| Housing Width | 2 23/64 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing No. | ECH211 |
| Length Through Bore | 2.228 in |
| Thread Type | JIS |
| Thread Size | 1-1/4-11 |
| Threads per Inch | 11 |
| Hanger Type | Normal-Duty |
| Housing Material | Ductile Iron |
| Housing Length | 5 5/8 in |
| Housing Height | 6 13/16 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 2 3/16 in |
| Insert Type | Black Oxide Coated Insert |
| Bearing Insert | UE211-35 |
| Weight | 8.74 LB |
| EAN or UPC | 808250238149 |

