- 1 15/16" Shaft
- ACCU-LOC® Concetric Locking Collar
- Nickel Plated Housing
- Black Oxide Coated Insert
- Regreasable
| Housing Length | 4 1/2 in |
| Thread Size | 1 |
| Insert Type | Black Oxide Coated Insert |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Center to Base of Thread | 3 1/4 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Height | 5 1/2 in |
| Seal Type | Contact Seals |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Width | 1 7/8 in |
| Housing No. | ECH210NP |
| Threads per Inch | 11 |
| Bearing Insert | UE210-31 |
| Housing Material | Nickel Plated |
| Thread Type | JIS |
| Weight | 5.02 LB |
| EAN or UPC | 808250239030 |

