- 1 15/16 in Shaft Diameter
- Accu-Loc Locking Style
- 2.071 in Length Through Bore
| Length Through Bore | 2.071 in |
| Thread Type | JIS |
| Relubricatable | Yes |
| Housing Width | 1 7/8 in |
| Shaft Dia. | 1 15/16 in |
| Housing Material | Ductile Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | ECH210 |
| Lubrication | Relubricatable |
| Housing Height | 5 1/2 in |
| Thread Size | 1-11 |
| Bearing Insert | UE210-31 |
| Insert Material | AISI 52100 Steel |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Insert Type | Black Oxide Coated Insert |
| Threads per Inch | 11 |
| Hanger Type | Normal-Duty |
| Housing Length | 4 1/2 in |
| Locking Style | Accu-Loc |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Center to Base of Thread | 3 1/4 in |
| Weight | 5.02 LB |
| EAN or UPC | 808250207060 |

