- 1 3/4 in Shaft Diameter
- Accu-Loc Locking Style
- 1.976 in Length Through Bore
| Housing Height | 5 3/8 in |
| Insert Type | Black Oxide Coated Insert |
| Housing No. | ECH209 |
| Threads per Inch | 11 |
| Housing Width | 1 7/8 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Locking Style | Accu-Loc |
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Thread Type | JIS |
| Duty Series | Normal |
| Hanger Type | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Thread Size | 1-11 |
| Seal Type | Contact Seals |
| Center to Base of Thread | 3 1/4 in |
| Bearing Insert | UE209-28 |
| Length Through Bore | 1.976 in |
| Shaft Dia. | 1 3/4 in |
| Housing Length | 4 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Weight | 4.5 LB |
| EAN or UPC | 808250177004 |

