- 1 3/8 in Shaft Diameter
- Accu-Loc Locking Style
- 1.728 in Length Through Bore
| Thread Type | JIS |
| Housing No. | ECH207 |
| Insert Type | Black Oxide Coated Insert |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Housing Width | 1 9/16 in |
| Housing Length | 3 5/8 in |
| Hanger Type | Normal-Duty |
| Housing Material | Ductile Iron |
| Locking Style | Accu-Loc |
| Thread Size | 3/4-14 |
| Lubrication | Relubricatable |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 3/8 in |
| Length Through Bore | 1.728 in |
| Center to Base of Thread | 2 3/4 in |
| Bearing Insert | UE207-22 |
| Relubricatable | Yes |
| Threads per Inch | 14 |
| Housing Height | 4 9/16 in |
| Weight | 2.96 LB |
| EAN or UPC | 808250161461 |

