- 25 mm Shaft
- ACCU-LOC® Concetric Locking Collar
- Nickel Plated Housing
- Black Oxide Coated Insert
- Regreasable
| Lubrication | Relubricatable |
| Housing Material | Nickel Plated |
| Housing Length | 70 mm |
| Shaft Dia. | 25 mm |
| Insert Type | Black Oxide Coated Insert |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bearing Insert | UE205 |
| Housing Width | 40 mm |
| Center to Base of Thread | 64 mm |
| Housing No. | ECH205NP |
| Housing Height | 99 mm |
| Thread Type | JIS |
| Threads per Inch | 14 |
| Thread Size | 3/4 |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Weight | 1.71 LB |
| EAN or UPC | 808250156764 |

