- 15/16 in Shaft Diameter
- Accu-Loc Locking Style
- 1.394 in Length Through Bore
| Shaft Dia. | 15/16 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc |
| Housing Length | 2 3/4 in |
| Threads per Inch | 14 |
| Thread Type | JIS |
| Thread Size | 3/4-14 |
| Duty Series | Normal |
| Length Through Bore | 1.394 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Center to Base of Thread | 2 1/2 in |
| Relubricatable | Yes |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Height | 3 7/8 in |
| Housing Width | 1 9/16 in |
| Bearing Insert | UE205-15 |
| Housing No. | ECH205 |
| Housing Material | Ductile Iron |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Insert Type | Black Oxide Coated Insert |
| Hanger Type | Normal-Duty |
| Weight | 1.72 LB |
| EAN or UPC | 808250123223 |

