- 20 mm Shaft Diameter
- Accu-Loc Locking Style
- 33 mm Length Through Bore
| Center to Base of Thread | 64 mm |
| Relubricatable | Yes |
| Locking Style | Accu-Loc |
| Housing Length | 70 mm |
| Insert Type | Black Oxide Coated Insert |
| Housing Material | Ductile Iron |
| Housing Height | 99 mm |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Threads per Inch | 14 |
| Thread Type | JIS |
| Shaft Dia. | 20 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing No. | ECH204 |
| Housing Width | 40 mm |
| Thread Size | 3/4-14 |
| Lubrication | Relubricatable |
| Length Through Bore | 33 mm |
| Hanger Type | Normal-Duty |
| Bearing Insert | UE204 |
| Seal Type | Contact Seals |
| Weight | 1.74 LB |
| EAN or UPC | 808250122929 |

