- 3/4 in Shaft Diameter
- Accu-Loc Locking Style
- 1.299 in Length Through Bore
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Insert Material | AISI 52100 Steel |
| Thread Size | 3/4-14 |
| Insert Type | Black Oxide Coated Insert |
| Housing Length | 2 3/4 in |
| Relubricatable | Yes |
| Shaft Dia. | 3/4 in |
| Center to Base of Thread | 2 1/2 in |
| Length Through Bore | 1.299 in |
| Housing Width | 1 9/16 in |
| Lubrication | Relubricatable |
| Threads per Inch | 14 |
| Seal Type | Contact Seals |
| Hanger Type | Normal-Duty |
| Housing Height | 3 7/8 in |
| Locking Style | Accu-Loc |
| Duty Series | Normal |
| Bearing Insert | UE204-12 |
| Housing Material | Ductile Iron |
| Housing No. | ECH204 |
| Thread Type | JIS |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.76 LB |
| EAN or UPC | 808250122479 |

