- 25 in Shaft Diameter
- 80 mm Outside Dia.
- Accu-Loc® Locking Style
| Overall Width | 35.4 mm |
| Inch/Metric | Metric |
| Bearing Insert | UE205 |
| Outside Dia. | 80 mm |
| Shaft Dia. | 25 in |
| Bearing Design | Non-Expansion |
| Locking Device | Concentric Locking Collar |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Width | 22 mm |
| Collar O.D. | 49 mm |
| Housing No. | C205 |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.59 LB |
| EAN or UPC | 808250124787 |

