- 4.3307 in O.D.
| I.D. | 2 7/16 in |
| O.D. | 4.3307 in |
| Enclosure | Double Sealed |
| Inner Ring Width | Wide |
| Overall Width | 2.622 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| O.D. Style | Spherical |
| Fillet Radius | 0.098 in |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Static Load Rating | 8120 lbf |
| Dimensional Unit | Inch |
| Radius | 0.098 in |
| Material | Steel, Black Oxide Coated |
| Dynamic Load Rating | 11800 lbf |
| Length Through Bore | 2.625 in |
| Shaft Dia. | 2 7/16 in |
| Bore Type | Round Bore, Inch Type |
| Locking Style | Accu-Loc® |
| Outer Ring Width | 1.024 in |
| Seal Type | Contact Seals |
| Weight | 4.04 LB |
| EAN or UPC | 808250202010 |

