- 100 mm O.D.
| Overall Width | 56.6 mm |
| I.D. | 55 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Relubricatable | Yes |
| Dynamic Load Rating | 4400 kgf |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Shaft Dia. | 55 mm |
| Radius | 2.5 mm |
| Bearing Type | Ball Bearing |
| Fillet Radius | 2.5 mm |
| Locking Style | Accu-Loc® |
| O.D. | 100 mm |
| Material | Steel, Black Oxide Coated |
| Seal Type | Contact Seals |
| Outer Ring Width | 24 mm |
| Duty Series | Normal |
| Length Through Bore | 56.6 mm |
| Dimensional Unit | Metric |
| Static Load Rating | 3000 kgf |
| Weight | 2.92 LB |
| EAN or UPC | 808250192625 |

