- 85 mm O.D.
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Fillet Radius | 2 mm |
| Dimensional Unit | Metric |
| Length Through Bore | 50.2 mm |
| Locking Style | Accu-Loc® |
| Seal Type | Contact Seals |
| Overall Width | 50.2 mm |
| Duty Series | Normal |
| O.D. | 85 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Outer Ring Width | 22 mm |
| Material | Steel, Black Oxide Coated |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating | 2090 kgf |
| Dynamic Load Rating | 3350 kgf |
| Bearing Type | Ball Bearing |
| I.D. | 45 mm |
| Shaft Dia. | 45 mm |
| Radius | 2 mm |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Weight | 1.8 LB |
| EAN or UPC | 808250150489 |

