- 3.1496 in O.D.
| Dimensional Unit | Inch |
| Dynamic Load Rating | 6590 lbf |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Outer Ring Width | 0.827 in |
| Overall Width | 1.976 in |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Material | Steel, Black Oxide Coated |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Static Load Rating | 4020 lbf |
| Locking Style | Accu-Loc® |
| Seal Type | Contact Seals |
| Fillet Radius | 0.079 in |
| Enclosure | Double Sealed |
| I.D. | 1 1/2 in |
| Radius | 0.079 in |
| O.D. | 3.1496 in |
| Length Through Bore | 1.976 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/2 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 1.74 LB |
| EAN or UPC | 808250140763 |

