- 2.8346 in O.D.
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 5820 lbf |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.079 in |
| O.D. | 2.8346 in |
| Dimensional Unit | Inch |
| Length Through Bore | 1.728 in |
| Material | Steel, Black Oxide Coated |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.787 in |
| Locking Style | Accu-Loc® |
| Static Load Rating | 3460 lbf |
| Shaft Dia. | 1 7/16 in |
| Seal Type | Contact Seals |
| Radius | 0.079 in |
| I.D. | 1 7/16 in |
| Overall Width | 1.728 in |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Duty Series | Normal |
| Weight | 1.22 LB |
| EAN or UPC | 808250139514 |

