- 62 mm O.D.
| Overall Width | 39.8 mm |
| Enclosure | Double Sealed |
| I.D. | 30 mm |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| Static Load Rating | 1150 kgf |
| Material | Steel, Black Oxide Coated |
| Dynamic Load Rating | 2000 kgf |
| Length Through Bore | 39.8 mm |
| Seal Type | Contact Seals |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | Wide |
| Outer Ring Width | 19 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| O.D. | 62 mm |
| O.D. Style | Spherical |
| Shaft Dia. | 30 mm |
| Radius | 1.5 mm |
| Relubricatable | Yes |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.86 LB |
| EAN or UPC | 808250121335 |

