- 2.4409 in O.D.
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dynamic Load Rating | 4410 lbf |
| Length Through Bore | 1.567 in |
| Outer Ring Width | 0.748 in |
| Locking Style | Accu-Loc® |
| Static Load Rating | 2540 lbf |
| Filler Radius | 0.059 in |
| O.D. | 2.4409 in |
| Shaft Dia. | 1 1/4 in |
| Duty Series | Normal |
| Weight | 0.8 LB |
| EAN or UPC | 808250250769 |

