- 2.4409 in O.D.
| O.D. | 2.4409 in |
| Fillet Radius | 0.059 in |
| Shaft Dia. | 1 1/8 in |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Material | Steel, Black Oxide Coated |
| Dimensional Unit | Inch |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Outer Ring Width | 0.748 in |
| Bore Type | Round Bore, Inch Type |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Dynamic Load Rating | 4410 lbf |
| Radius | 0.059 in |
| Length Through Bore | 1.567 in |
| Static Load Rating | 2540 lbf |
| I.D. | 1 1/8 in |
| Overall Width | 1.567 in |
| Weight | 0.88 LB |
| EAN or UPC | 808250121557 |

