- 190 mm O.D.
| Shaft Dia. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Radius | 3.5 mm |
| Static Load Rating | 10700 kgf |
| O.D. Style | Spherical |
| Fillet Radius | 3.5 mm |
| Length Through Bore | 117.5 mm |
| Seal Type | Contact Seals |
| I.D. | 100 mm |
| Overall Width | 117.5 mm |
| Outer Ring Width | 42 mm |
| Relubricatable | Yes |
| Duty Series | Medium |
| Inner Ring Width | Wide |
| Locking Device | Setscrew Locking Collar |
| Dimensional Unit | Metric |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 13700 kgf |
| O.D. | 190 mm |
| Locking Style | Set Screw |
| Material | Steel |
| Enclosure | Double Sealed |
| Weight | 17.8 LB |
| EAN or UPC | 808250272655 |

