- 7.4803 in O.D.
| Fillet Radius | 0.138 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Length Through Bore | 4.626 in |
| Dimensional Unit | Inch |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 3 15/16 in |
| Enclosure | Double Sealed |
| Duty Series | Medium |
| Relubricatable | Yes |
| Overall Width | 4.626 in |
| Radius | 0.138 in |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Static Load Rating | 23600 lbf |
| Seal Type | Contact Seals |
| I.D. | 3 15/16 in |
| O.D. | 7.4803 in |
| Outer Ring Width | 1.654 in |
| Dynamic Load Rating | 30200 lbf |
| Material | Steel |
| Weight | 17.8 LB |
| EAN or UPC | 808250272662 |

