- 170 mm O.D.
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| O.D. Style | Spherical |
| Locking Style | Set Screw |
| Static Load Rating | 8350 kgf |
| Radius | 3 mm |
| O.D. | 170 mm |
| I.D. | 90 mm |
| Outer Ring Width | 38 mm |
| Inner Ring Width | Wide |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Medium |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 11100 kgf |
| Shaft Dia. | 90 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 104 mm |
| Overall Width | 104 mm |
| Relubricatable | Yes |
| Dimensional Unit | Metric |
| Fillet Radius | 3 mm |
| Weight | 12.6 LB |
| EAN or UPC | 808250268788 |

