- 6.6929 in O.D.
| Shaft Dia. | 3 1/2 in |
| Inner Ring Width | Wide |
| Fillet Radius | 0.118 in |
| I.D. | 3 1/2 in |
| Overall Width | 4.094 in |
| Outer Ring Width | 1.496 in |
| Relubricatable | Yes |
| Duty Series | Medium |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Length Through Bore | 4.094 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Dimensional Unit | Inch |
| Locking Style | Set Screw |
| Material | Steel |
| Static Load Rating | 18400 lbf |
| Dynamic Load Rating | 24500 lbf |
| O.D. | 6.6929 in |
| Radius | 0.118 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 12.8 LB |
| EAN or UPC | 808250268795 |

