- 160 mm O.D.
| Locking Device | Setscrew Locking Collar |
| O.D. | 160 mm |
| Bearing Type | Ball Bearing |
| Fillet Radius | 3 mm |
| Shaft Dia. | 85 mm |
| Dimensional Unit | Metric |
| Material | Steel |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Outer Ring Width | 36 mm |
| I.D. | 85 mm |
| Duty Series | Medium |
| Static Load Rating | 7300 kgf |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| Dynamic Load Rating | 9750 kgf |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Radius | 3 mm |
| Length Through Bore | 96 mm |
| Overall Width | 96 mm |
| Enclosure | Double Sealed |
| Weight | 10.4 LB |
| EAN or UPC | 808250257515 |

