- 5.9055 in O.D.
| I.D. | 3.1818 in |
| Dimensional Unit | Inch |
| Static Load Rating | 13900 lbf |
| Radius | 0.118 in |
| O.D. | 5.9055 in |
| Bearing Type | Ball Bearing |
| Duty Series | Medium |
| Locking Device | Setscrew Locking Collar |
| Fillet Radius | 0.118 in |
| Overall Width | 3.374 in |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 3.374 in |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Outer Ring Width | 1.339 in |
| Enclosure | Double Sealed |
| Shaft Dia. | 3 3/16 in |
| Dynamic Load Rating | 18700 lbf |
| Weight | 8.12 LB |
| EAN or UPC | 808250249442 |

