- 140 mm O.D.
| O.D. Style | Spherical |
| Static Load Rating | 5400 kgf |
| Locking Device | Setscrew Locking Collar |
| I.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| Enclosure | Double Sealed |
| Length Through Bore | 82.6 mm |
| Bearing Type | Ball Bearing |
| Locking Style | Set Screw |
| Overall Width | 82.6 mm |
| Dimensional Unit | Metric |
| Shaft Dia. | 75 mm |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Dynamic Load Rating | 7400 kgf |
| Duty Series | Medium |
| Radius | 2.5 mm |
| Material | Steel |
| Fillet Radius | 2.5 mm |
| Outer Ring Width | 32 mm |
| Seal Type | Contact Seals |
| Weight | 6.95 LB |
| EAN or UPC | 808250238606 |

